LIQUI MOLY Motorbike Gloss Spray Wax

Sebelum PPN:
Rp709.900
Spesifikasi
Color/AppearanceWhite
BaseWaxes
OdorCharacteristic
SolubilityMixable
FormLiquid, Aerosol
Density (g/mL)0.78
Size (ml)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wax with good cleaning action and outstanding luster. Slight road dirt and greasy soiling are easily and quickly removed without causing scratching. The super-easy polishing (like wiping off dust) produces a smooth finish with high gloss and very good color depth on all paints and dye types. The resulting protective layer equalizes slight scratches and preserves the paint against weather-related influences.

Properties
- high gloss mirror finish protects against aggressive environmental influences
- super-easy to polish
- high capacity
- removes greasy contaminants and light road dirt
- excellent long-term protection
- silicone-free

Areas of application For outstanding paintwork care for intermediate use. Optimum sealing properties for paint surfaces to protect against the weather. For colored and metallic paints, new or rejuvenated paint finishes, as well as for quickly preparing new and used vehicles in the show room. Application Quick and easy use minimizes effort. Surfaces which are heavily contaminated must be thoroughly cleaned and dried before treatment. Shake Motorbike Gloss Spray Wax vigorously before use. Apply thinly and uniformly onto the paint surfaces. Only treat one section at a time. After allowing to air for a short time, wipe surfaces with a soft cloth or Microfiber Cloth (part no.1651) polishing at the same time. If necessary, use a dry cloth for polishing.

Ulasan Produk

Tidak ada ulasan