LIQUI MOLY Motorcycle Cleaner/Polish (Cairan Pembersih Sepeda Motor)

Sebelum PPN:
Rp399.900
Spesifikasi
Color/AppearanceBeige
BaseSurfactants; Watersoluble Solvent
OdorParfumed
PH Value8.2 (20°C)
Size (L)1
Density (g/cm³)1.075@15°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cleaning fluid specially developed for motorcycles,motor scooters, ATVs and snowmobiles. Free of solvents that damage the environment.

Properties
- high washing and cleaning efficiency
- fast acting
- releases dirt, oil and grease residues
- biologically degradable
- protects the environment
- rapid and effective cleaning

Areas of application For quick and thorough cleaning of motorcycles, motor scooters, ATVs, snowmobiles, etc. Application Spray thinly and evenly onto the vehicle to be cleaned when cool. Use a brush to further clean places which are heavily contaminated. Allow it to act for 5-15 minutes depending on contamination and thoroughly clean off with a hard stream of water. When dry, wipe with a soft cloth. For parts which have been repainted, check paint for compatibility (spotting or lifting) on somewhere out of sight. If used properly, paint and plastic should not be damaged. When cleaning, the local regulations of the water management authority must be followed. Important: Do not use on vehicles with magnesium rims!

Ulasan Produk

Tidak ada ulasan