LIQUI MOLY Motorcycle Oil Additive 4T Add SHOOTER (Cairan Aditif Motor)

Sebelum PPN:
Rp149.900
Spesifikasi
Color/AppearanceLight Yellow, Clear
BaseAdditive mixture in liquid carrier
FormLiquid
OdorCharacteristic
Viscosity (mm²/s)< 7@40°C
Flash Point (°C)> 61
Pour Point (°C)- 45
Size (ml)80
Density (g/m³)0.765@15°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Increases engine performance. Removes deposits in the fuel system, on valves, spark plugs and in the combustion chamber and prevents renewed formation. This also reduces fuel consumption. Protects the entire fuel system from corrosion. Prevents carburetor icing. Cat tested.

Properties
- good corrosion protection
- environmentally friendly
- for carburetor and fuel-injection engines
- tested for catalytic converters
- reduces residues
- optimizes engine performance normalizes gasoline consumption and exhaust emissions values
- highly economical
- increases operational reliability

Areas of application Add to fuel in all 4-cycle engines (carburetor and injection system). 80 ml sufficient for 5 to 10 l fuel. Add every time you fill up. Application Add to the fuel tank. For the optimum effect, add every time you refuel. Fully compatible with all gasoline grades. 80 ml is sufficient for 5 to 10 liters of fuel.

Ulasan Produk

Tidak ada ulasan