LIQUI MOLY Motorcycle Oil Additive (Cairan Aditif Motor)

Sebelum PPN:
Rp279.900
Spesifikasi
Color/AppearanceSchwarz/Black
BaseMoS2 mineral oil
Particle fineness of MoS2 (µm)0.3
Viscosity (mm²/s)95@40°C
Flash Point (°C)201
Density (g/mL)0.903@20°C
Size (ml)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Engine wear protection on molybdenum disulfide basis (MoS2). Scientifically proven wear reduction up to 50%. Extends the engine life. The engine runs smoother, the oil and fuel consumption are reduced. Increases engine quietness, fewer breakdowns. Cat tested.

Properties
- miscible with all commercially available motor oils
- compatible with fine filters
- tested for the use with catalytic converters
- highly economical
- reduces running-in and operating wear
- absolutely compatible with filters
- reduces oil and fuel consumption
- suitable for wet clutches
- smooth engine running

Areas of application For all 4-cycle and 2-cycle engines with separate and mixture lubrication. Can also be used in oil-immersed multi-plate clutches.

Application Recommended dosage at every oil change or, with 2- stroke engines, at every refueling. 4-stroke engines: 30 ml per liter of motor oil or with wet clutch 20 ml. 2-stroke engines: -with separate lubrication: 20 ml per liter of 2-stroke oil -with mixture lubrication: 10 ml per 10 l of mixture.

Ulasan Produk

Tidak ada ulasan