Mitutoyo Spline Micrometer SPM2

Sebelum PPN:
Rp8.699.900
Spesifikasi
Minimum display amount (mm)0.001
Mitutoyo Part NumberSPM2-100MX
Measurement Surface (mm)phi 2 x 5
Measuring Range (mm) 75to100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- For separately delivered items, if ordered by cash on delivery, it will be shipped after the next day [For products with calibration documents, it will not be possible to cancel after ordering] - For products with calibration documents and traceability system diagram, order on the web Only. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- Both measurement surfaces are thinned to make it especially convenient to measure the diameter of the groove of the spline shaft. - Waterproof digitalmatic micrometer specification with protection class IP65. - The measuring surface has a cemented carbide tip. - With constant pressure device. - Improved digital reliability-Equipped with an electromagnetic induction type rotary sensor. - Long battery life of about 2.4 years.

Ulasan Produk

Tidak ada ulasan