Mitutoyo Quantumike Adjustable Measuring Force

Sebelum PPN:
Rp12.999.900 - Rp16.999.900
Spesifikasi
Battery LifeAbout 5 years in normal use
Quantization Error+/- 1 count
Lead (mm)10
Minimum display amount (mm)0.001
Operating Temperature Range (°C)5to40
OutputMeasurement data output
Storage Temperature Range (°C)-10 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Function : [Measurement force variable function] When the measurement force is adjusted to 0.5 to 2.5 (2 to 10) N, the measurement force scale becomes 0.5, 1.0, 1.5, 2.0, 2.5 (2, 4, 6, 8, 10) N Become. [Origin setting function] (ABS measurement system) Stores the minimum value of the measurement range as the origin. The origin value can be set according to each size. [Zero set function] (INC length measurement system) The displayed value can be cleared (zero set) at any position, making comparison measurement easier. Even after zero setting, you can return to the absolute value (ABS measurement system) from the origin. [Hold function] Display value can be held. When this function is canceled, the measured value from the zero set position or the origin position set immediately before is displayed, which is convenient for measurement at a position where the display is difficult to see. [Function lock function] Locks the ORIGIN (zero point set) function and ZERO (zero set) function so that the home position is not accidentally changed. [Auto power ON/OFF function] If the instrument is not used for about 20 minutes after measurement is completed, the LCD display will disappear, but the origin (preset value) of the ABS measurement system will be stored. The display is reproduced by turning the spindle. [Measurement data output function] There is a measurement data output terminal, and a statistical process control system and measurement system can be configured. [Error alarm] If an overflow or calculation error occurs on the display, an error message is displayed on the display and the measurement function is stopped. The measurement will not be continued with the incorrect display. When the battery voltage drops, the battery mark lights up before the measurement is disabled, indicating that the battery is dead. Accessories : Button-type silver oxide battery SR44 (No. 938882) x 1 (for monitor), 1 reference rod (excluding measurement range 0 to 15mm, 0 to 10mm), flathead screwdriver (No. 210183) x 1 Power Supply : Button-type silver oxide battery SR44 (No.938882) 1 pc.Standard accessory (The standard button-attached silver oxide battery is for monitor use.)
Warning
- Items with calibration documents cannot be canceled after placing an order
Feature
- Compact shape with constant and low measuring force mechanism built into the thimble. - Measuring force can be changed and it can correspond to various kinds of work. - ABS scale - Quick measurement - Misoperation prevention. Function lock function added - Connectable with MeasurLink
Use
- Constant and low measuring force for wires, paper, plastic, rubber, etc. - Ideal for measuring

Ulasan Produk

Tidak ada ulasan