Mitutoyo Outside Micrometer with Interchangeable Anvil

Sebelum PPN:
Rp7.699.900 - Rp15.999.900
Spesifikasi
Scale Interval (mm)0.01
TypeReplacement anvil type outside
Dimension C (mm)phi 18
Flatness (µm)0.6
Instrument Error (µm)+/- (4 + maximum measurement length/75) (rounded up)
Micrometer Head Stroke (mm)twenty five
Minimum Display/Scale Interval (mm)0.01
Number of Replacement Anvils (Books)6
Reference Rod (Book)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- For separately delivered items, if ordered by cash on delivery, it will be shipped after the next day [For products with calibration documents, it will not be possible to cancel after ordering] - For products with calibration documents and traceability system diagram, order on the web Only. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- By replacing the anvil, the measurement range can be expanded with one main unit. - The standard product has a cemented carbide tip only on the spindle surface. - With constant pressure device.

Ulasan Produk

Tidak ada ulasan