Mitutoyo Dial Gauge Flat Contact Point (Alat Ukur Ketebalan)

Sebelum PPN:
Rp439.900
Spesifikasi
Dimension L (mm)8
Mitutoyo Part Number131365
MaterialHardened steel
Dimensions d (mm)ΦFive
Flatness (µm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is useful when the work surface has a spherical surface. All the threaded parts of the replacement stylus are M2.5 (P = 0.45) x 5 mm. If the probe is replaced, insert it firmly so that it does not come loose during use (recommended tightening torque = 50 Ncm)

Ulasan Produk

Tidak ada ulasan