Mitutoyo 7/547 Series Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp7.199.900
Spesifikasi
Scale Interval (mm)0.01
Pointing Error+/- 20microm
Mitutoyo Part Number547-315
Measuring Force (N)1.5 or less
Measuring Range (mm) 0-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- Ideal for measuring narrow grooves on round objects. - The measuring surface of the contact point and the anvil is a blade type with a thickness of 1mm.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait