Mitutoyo 511 Series Short Leg Type Cylinder Gauge

Sebelum PPN:
Rp4.899.900
Spesifikasi
Replacement Washers (sheets)Four
Effective Stroke of Probe (mm)1.6
Mitutoyo Part NumberCGB-160X
Measuring Force (N)5 or less
Measuring Range (mm) 100-160
Number of Replacement Anvils (Books)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- For separately delivered items, if ordered by cash on delivery, it will be shipped after the next day [For products with calibration documents, it will not be possible to cancel after ordering] - For products with calibration documents and traceability system diagram, order on the web Only. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- The grip length is short, lightweight and compact. Uses cemented carbide with excellent durability and wear resistance for the probe and anvil

Ulasan Produk

Tidak ada ulasan