Mitutoyo Kepala Mikrometer Digital Seri 164/354 MHN (Mikrometer Kepala Digital Seri 164/354 MHN)

Sebelum PPN:
Rp4.499.900
Spesifikasi
Stem Shapestraight
Minimum display amount (mm)0.001
Tip ShapeSpherical (SR4) (measurement surface (With cemented carbide tip)
Mitutoyo Part NumberMHN3-25MX
Measuring Range (mm) 0-25
TRUSCO Number772-9286

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- For separately delivered items, if ordered by cash on delivery, it will be shipped after the next day [For products with calibration documents, it will not be possible to cancel after ordering] - For products with calibration documents and traceability system diagram, order on the web Only. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number.
Feature
- Improved digital reliability-Equipped with electromagnetic induction type rotary sensor - Long battery life of about 2.4 years - With digital display and output - MHN-MX (IP65) / MXN (IP65) is a waterproof digimatic micrometer head with protection class IP65. - There is an output terminal for measurement data, and a statistical process control system or measurement system can be configured.

Ulasan Produk

Tidak ada ulasan