Mitutoyo 151 Series Micrometer Head (Standard Type)

Sebelum PPN:
Rp1.699.900 - Rp4.399.900
Spesifikasi
Scale Interval (mm)0.01 (with 0.001mm vernier)
Instrument Error (µm)+/- 2
Measuring Range (mm) 0-25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number.
Feature
- The spindle diameter is as thick as phi 8mm. (Normally phi 6.35mm)

Ulasan Produk

Tidak ada ulasan