Mitutoyo 147 Series Wire Micrometer

Sebelum PPN:
Rp3.899.900
Spesifikasi
Mitutoyo Part Number147-401
Instrument Difference (mm)+/- 3
Scale Interval (mm)0.01
Flatness (µm)0.6
Measuring Range (mm) 0-10
Parallelism (µm)1.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- Used for measuring wire diameter. - Measurable wire diameter: phi 10mm or less - With measuring surface cemented carbide tip - With constant pressure device

Ulasan Produk

Tidak ada ulasan