BANDO SUNLINE General Purpose Belt SL-SY163 Series (1200mm)

Sebelum PPN:
Rp489.900 - Rp879.900
Spesifikasi
Length (mm)1200
Thickness (mm)0.9
Number of Plies1
MaterialTop: Polyurethane, Backside: Polyester
ColorTop: White, Backside: White
ProfileTop: Smooth and glossy, Backside: Impregnated
Friction CoefficientTop: 0.3, Backside: 0.15
Applicable Operating Temperature (°C)-10 to +80
Maximum Applicable Width (mm)1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications : Logistics and General Conveyance Applications Usage Examples : - Food - Baggage, boxes - Components, bulk - Lumber, plywood - Fibers - Paper - Gaming machines - Medical equipment

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan