NACHI Wet Type Solenoid Valve (Central Terminal Box) SS-G03-A4 Series

Sebelum PPN:
Rp6.599.900 - Rp7.699.900
Spesifikasi
Specificationwith Indicator Light
Pipe Connection Size (inch)3/8
Operation SymbolA4
Connection MethodGasket mount type
Wiring MethodCentralized terminal box type
Valve TypeSolenoid Control Valve
Flow Rate (L/minute)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Fitur
- Very long life : The movable iron core of the wet type solenoid is immersed in oil, which keeps it lubricated and cushions it from impact and vibration, ensuring very long life.
- Low switching noise : The wet-type solenoid valve provides very low core switching noise, for quiet operation.
- High pressure, large capacity, with minimal pressure loss Comprehensive fluid reaction force compensation and low pressure compensation construction provide large capacity and low pressure loss. G03 : 35MPa (357kgf/cm2) 160L/min
- Easy connections : A special wiring box provides a COM port and indicator light as standard for simple wiring and maintenance.
- Easy coil replacement : A plug-in type coil enables one-touch coil replacement.
- Wide-ranging backward compatibility makes it simple to replace previous valve models with this one. Combining this valve with a modular valve contributes to the compact configuration of the overall device.

Ulasan Produk

Tidak ada ulasan