GROHE Baucosmopolitan Towel Rail

Sebelum PPN:
Rp2.799.900
Spesifikasi
Size (mm)430
ColorChrome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The GROHE BauCosmopolitan towel rail can accommodate towels of up to 520 mm width. Its timeless design is functional and appealing at the same time and, finished with a chrome coating, it comes with an elegant glossy shine. Mix and match with other products in the BauCosmopolitan collection for a cool and coordinated bathroom design.
Feature
material: metal 522 mm (drilling length 430 mm) concealed fastening suitable for screwing (including screws and dowels) or gluing (glue 40 915 000 sold separately)

Ulasan Produk

Tidak ada ulasan