GROHE Silverflex Shower Hose

Sebelum PPN:
Rp1.299.900
Spesifikasi
Size (mm)1500
ColorChrome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thanks to its standard size of 1500 mm, this shower hose from the Silverflex-series is ideal for connecting it to your hand shower in bath or shower. The GROHE StarLight chrome hose fits perfectly with the chrome shine of your bath or shower tap. Thanks to the rotating Twist-Free function, the shower hose turns along with every move you make, and never gets twisted.
Feature
1500 mm smooth surface for easy cleaning tensile strength 500 N pressure resistance up to 5 bar heat resistance 70°C AntiFold bendproof

Ulasan Produk

Tidak ada ulasan