GROHE Power+Soul 160 Shower Rail Set 900

Sebelum PPN:
Rp9.199.900
Spesifikasi
Shower Rail (mm)900
Min. Recommended Pressure (bar)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GROHE POWER&SOUL SHOWER SET WITH 160MM HAND SHOWER HEAD – WATER-SAVING If you want a stylish and luxurious shower but want to save water too then the GROHE Power&Soul water-saving hand shower with 160mm head is the perfect choice. It delivers premium performance and is easy to fit? This set, which comes with a shower rail and hose, has a 160mm hand shower with four combinable spray patterns that can be selected with our one-click system. So simply choose the spray to suit your mood – the Rain spray, which is as soothing as warm summer rain, the soft and gentle GROHE Rain O², the Bokoma Spray massage spray or the powerful Jet spray. And GROHE DreamSpray ensures the flow through every nozzle is balanced for truly luxurious showering. The shower rail includes our convenient TwistFree shower hose so it will always stay in shape and our flexible silicone nozzles prevent the build-up of limescale. To ensure a hassle-free installation, the QuickFix system includes wall-mounted brackets that can be adjusted on the 900 mm shower rail to use existing drill holes, reducing fitting time and the risk of damaging bathroom tiles. Power&Soul – the quick way to add showering sophistication.
Feature
Consisting of: hand shower Power&Soul 160 (27 675 000) shower rail 900 mm (27 785) with wall holders made of metal Silverflex shower hose 1750 mm (28 388 000) GROHE EcoJoy 9.5 l/min flow limiter GROHE DreamSpray perfect spray pattern GROHE StarLight chrome finish GROHE QuickFix Plus adjustable distance between brackets, to adapt to existing holes SpeedClean anti-limescale system Inner WaterGuide for a longer life Twistfree preventing the hose from twisting

Ulasan Produk

Tidak ada ulasan