GROHE Euphoria 260 Headshower Set

Sebelum PPN:
Rp5.199.900
Spesifikasi
Min. Recommended Pressure (bar)0.1
Size (mm)142

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add instant luxury to your bathroom with the GROHE Euphoria 260 SmartControl head shower set, which comes with three distinctive spray zones to guarantee showering satisfaction. Jet Spray is powerful and focused, perfect for washing out shampoo and an invigorating head or neck massage. The SmartRain Spray is wider for an energizing yet relaxing experience and Rain Spray uses all the nozzles on the generous spray plate for full body coverage and a truly soothing shower. To choose the spray you want all you have to do is turn the innovative button in the centre of the impressive 260mm spray head. Simple! With its slim profile and timeless design, it looks perfect in a wide range of bathroom styles and is packed with GROHE technology. GROHE DreamSpray ensures the flow from every nozzle will be just right - whichever spray zone you select - to deliver the most enjoyable shower possible. The dazzling scratch resistant GROHE StarLight chrome finish keeps its sparkle for a lifetime and limescale can be removed from the silicone SpeedClean nozzles with a simple wipe. It comes complete with a dedicated Rainshower ceiling arm (142mm), is easy to install and the Inner WaterGuide prevents the surface from getting too hot to protect both sensitive skin and the chrome. The stylish GROHE Euphoria 260 SmartControl head shower – delivers everything from relaxation to revitalisation!
Feature
Consisting of: head shower Euphoria 260 (26 455) 3 spray patterns: Rain, SmartRain, Jet Rainshower shower arm ceiling 142 mm (28 724 000) GROHE DreamSpray perfect spray pattern GROHE StarLight chrome finish SpeedClean anti-limescale system Inner WaterGuide for a longer life suitable for instantaneous heater min. recommended pressure 1 bar

Ulasan Produk

Tidak ada ulasan