GROHE Eurosmart 2015 Ohm Basin L-Size

Sebelum PPN:
Rp9.399.900
Spesifikasi
ColorChrome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This single-lever mixer's high swivel spout means hair-washing over the basin is trouble-free. The integrated GROHE SilkMove cartridge gives the lever a soft action and makes operation ultra-light touch. GROHE EcoJoy water-conservation cuts your water use by up to 50%. The built-in pop-up rod activates the plughole effortlessly. This dazzling basin tap will enhance your bathroom's look. Presented in GROHE StarLight chrome, it is effortless to maintain as well as being long-lasting. Our easy installation system means you'll have it fitted in no time.
Feature
single hole installation metal lever with temperature limiter swivel tubular spout swivel area 360° pop-up waste set 1 1/4"

Ulasan Produk

Tidak ada ulasan

Halaman Terkait