GROHE Grt 800 Thm Shower

Sebelum PPN:
Rp9.899.900
Spesifikasi
ColorChrome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The GROHE Grohtherm 800 shower thermostat ticks all the boxes for shower-loving households, with an even temperature guaranteed and additional eco and safety features. The temperature is easy to set with the ergonomic, easy-grip handles and the intuitive GROHE EasyLogic markings on the tap body. GROHE TurboStat technology will ensure the selected temperature stays constant for the duration. Concerned about conserving water? The GROHE EcoJoy function with EcoButton will reduce water consumption by up to 50% without compromising enjoyment. Great for families, the GROHE SafeStop system offers a temperature limit preset at 38°C to prevent scalding. The dazzling GROHE Starlight stainless steel finish is scratch-resistant for a pristine look for years to come.
Feature
wall mounted integrated mixed water shut off ceramic headpart 1/2", 180° shower bottom outlet 1/2" dirt strainers built-in non return valves

Ulasan Produk

Tidak ada ulasan