Nahm Orbit Close-Coupled Closet

Sebelum PPN:
Rp7.999.900
Spesifikasi
TrapwayS-Trap 305 mm
Dimensions (mm)385x735x780

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single Flush 6 L. Syphon 6 Liters dual flushing system ensureing high cleaninig efficiency. Silver Nano Anti-Bac Anti-Bac reduces growth of bacteria on ceramic surfaces. Soft Closing Seat & Cover Designed to reduce impact thus allowing noiseless and long lasting usage. Seat & Cover Polypropylene (PP) Material Premium Quality Seat & Cover Polypropylene (PP) lightweight and impact Resistance. Care Toilet : Clean outside toilet surface regularly with cloth moistened with mild soapy water or mild cleaning agent. Then dry with a soft cloth. For inside area of the toilet bowl, please use a soft brush moistened with soapy water or cleaning agent. Please do not use harsh chemicals as it can damage to the surface. Warning : Do not use in-tank toilet cleaners as they can damage the flush valve and other parts Seat and Cover : Clean seat and Cover with soft cloth moistened with dishwashing liquid and water or mild soapy water. Then dry with soft cloth and let the seat and hinge area air-dry completely. Warning : Do not use harsh chemicals to clean seat and cover as it can cause color distortion

Ulasan Produk

Tidak ada ulasan