Maslon Non Stick Milkpan Belly Shape Frypan Set

Sebelum PPN:
Rp88.900
Spesifikasi
MaterialCarbon Steel
HandlePhenolic/Ebonit
Finishing OutsideSilicone Polyester
Finishing InsideNon-stick Coating
ColorBlack
IgnitionElectric Stove, Gas Stove, Induction Stove
Size (cm)14/20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Milk Pan Belly & Frypan is a Fry Pan & Milk Pan from the Maslon brand of Maspion Logam Jawa. Great for reheating soups, making sauces, cooking grains, or boiling vegetables. Suitable for everyday cooking which requires a fast and practical process.
Feature
Made of high-quality MASPION Carbon Steel, deliver heat from ignition well and faster. Carbon Steel can also store heat from ignition after the stove is turned off, thus keeping food warm before serving. The inside is coated with a quality non-stick layer, safe for food and easy to clean. The outside is coated with a silicon-polyester layer which protects the Carbon Steel from direct heat and rust. Always use nylon or wooden spatulas when cooking because metal spatulas will make the non-stick layer peeled off. Equipped with a comfortable phenolic handle, will not deliver heat when held while cooking.

Ulasan Produk

Tidak ada ulasan