Maslon Grill Korean Hot Grill (Panggangan)

Sebelum PPN:
Rp179.900
Spesifikasi
MaterialAluminium
HandlePhenolic/Ebonit
Finishing OutsidePolish
Finishing InsideNon-stick Coating
ColorSilver
IgnitionGas Stove
Size (cm)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panggangan Korean Hot Grill Non-Stick is a product of the Maslon Grill brand from Maspion Logam Jawa. Designed as a grill without coal, the Maspion Korean Hot Grill makes it easy for the Maspion Family to grill on stoves practically. The coating on the surface of the Korean Hot Grill comes in contact with food coated with a non-stick coating. So that after finishing using the Korean Hot Grill, the surface will be very easy to clean. A handle that does not deliver heat makes the Korean Hot Grill comfortable when it comes to moving position when cooking.
Feature
Using a gas stove. Use medium heat and low when grilling. The grill body is made of aluminum MASPION with the best quality. With a nonstick coating on the surface of the grill. However, it is still advisable to rub a little oil or butter while grilling. The handle is made of phenolic which does not deliver heat so that the Korean Hot Grill is easily moved.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait