Spesifikasi
| Size (L) | 209.0 |
|---|---|
| SAE Viscosity Grade | 15W-40 |
| Viscosity Index | 141 |
| Flash Point (°C) | 233 |
| Pour Point (°C) | -36 |
| Kinematic Viscosity (mm²/s) | 102.9 @40°C, 14.2 @100°C |
| Sulphated Ash (%) | 1.45 |
| Total Base Number (mg KOH/g) | 11-12.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shell RimulaR4 15W-40 (CI-4/ DH-1)
Multigrade Heavy Duty Diesel Engine Oil
Shell Rimula R4 Energised Protection oil uses exclusive combinations of the latest high performance additives to ensu that the oil adapts and protects under the full range of pressures and temperatures found in modern engines - from th high temperatures in the pistons, to the extreme loads found in the valve-trains. Featuring extra-active additives to control and sweep away harmful soot and particles found in high performance engines, it delivers excellent soot and viscosity control, outstanding protection against wear and exceptional versatility - one oil for fleets with multiple engine makes.
Specifications, Approvals & Recommendations
- Cummins: CES 20078, 77, 76, 72, 71
- MACK: EO-M, EO-M+
- MAN: M3275-1
- MB Approval: 228.3
- Renault Trucks: RLD-2
- Volvo: VDS-3
- API: CI-4, CH-4, CG-4, CF-4, CF
- ACEA: E7, E5, E3
- JASO DH-1 (Meets requirements)
- Global: DHD-1
For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website
Main Applications
- Severe duty heavy duty diesel engines
Shell Rimula R4 provides demonstrated protection and performance in the latest high power heavy duty diesel engines from Europe, US and Japanese manufacturers in both on-highway and off-highway applications.
Health, Safety & Environment
- Health and Safety
Shell Rimula R4 15W-40 (CI-4/ DH-1) is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.
Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.
- Protect the Environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.
Additional Information
- Advice
Advice on applications not covered here may be obtained from your Shell representative.
Multigrade Heavy Duty Diesel Engine Oil
Shell Rimula R4 Energised Protection oil uses exclusive combinations of the latest high performance additives to ensu that the oil adapts and protects under the full range of pressures and temperatures found in modern engines - from th high temperatures in the pistons, to the extreme loads found in the valve-trains. Featuring extra-active additives to control and sweep away harmful soot and particles found in high performance engines, it delivers excellent soot and viscosity control, outstanding protection against wear and exceptional versatility - one oil for fleets with multiple engine makes.
Specifications, Approvals & Recommendations
- Cummins: CES 20078, 77, 76, 72, 71
- MACK: EO-M, EO-M+
- MAN: M3275-1
- MB Approval: 228.3
- Renault Trucks: RLD-2
- Volvo: VDS-3
- API: CI-4, CH-4, CG-4, CF-4, CF
- ACEA: E7, E5, E3
- JASO DH-1 (Meets requirements)
- Global: DHD-1
For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website
Main Applications
- Severe duty heavy duty diesel engines
Shell Rimula R4 provides demonstrated protection and performance in the latest high power heavy duty diesel engines from Europe, US and Japanese manufacturers in both on-highway and off-highway applications.
Health, Safety & Environment
- Health and Safety
Shell Rimula R4 15W-40 (CI-4/ DH-1) is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.
Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.
- Protect the Environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.
Additional Information
- Advice
Advice on applications not covered here may be obtained from your Shell representative.
Feature
Performance, Features & Benefits- Outstanding protection
Featuring an exclusive additive system to ensure maximum soot handling, Shell Rimula R4 delivers excellent wear protection and long oil life in Euro 3, US 2002 and other advanced engines.
- Demonstrated performance for all applications
Shell Rimula R4 has been tested and proven in real-life applications, from severe duty operation in mining and construction operations to heavy duty haulage in some of the world's most severe environments.
- Improved engine cleanliness
The exclusive additive system delivers improved engine cleanliness and protection against piston deposits allowing Shell Rimula R4 to exceed the demanding requirements of most OEMs.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Rim%20R4X%2015W40%20A227/puP103831930-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
