Shell Rim R3MV A227

Sebelum PPN:
Rp9.999.900
Spesifikasi
Size (L)209.0
SAE Viscosity Grade15W-40
Viscosity Index136
Density (kg/L)0.886 @15°C
Flash Point (°C)COC 230
Dynamic Viscosity (mPas)6343
Kinematic Viscosity (mm²/s)111 @40°C, 14.63 @100°C
Pour Point (°C)-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shell RimulaR3 MV 15W-40 (CI-4)
Heavy Duty Diesel Engine Oil
Shell Rimula R3 MV Energised Protection oils feature modern high-performance lubricant chemistry specifically designed to protect against the changing needs of your engines. This unique adaptive technology features multi- component systems to provide: low wear for long engine life, low deposit formation to maintain engine performance and resists breakdown by heat for continuous protection in demanding applications such as those found in construction, mining and quarrying.
Shell Rimula R3 MV is especially suited for use in Caterpillar, Cummins and MTU engines.


Specifications, Approvals & Recommendations
- Caterpillar: ECF-1A, ECF-2
- Cummins: CES 20071, 72, 78
- DDC: 93K215
- MACK: EO-M+
- MB Approval: 228.3 (meets requirements)
- MTU: Category 2
- API: CI-4, CH-4, CG-4, CF-4, CF
- ACEA: E3
For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.
specifications for continued protection throughout the oil drain. Cummins: CES 20071, 72, 78 interval, even under severe conditions.


Main Applications
- Off-highway applications
Shell Rimula R3 MV is especially designed to provide no compromise protection for the leading brands of heavy duty diesel engine found in severe duty off-highway equipment, and meets the latest specifications from Caterpillar and Cummins.
Feature
Performance, Features & Benefits
- Hard-working protection
Shell Rimula R3 MV provides exceptional performance in modern hard-working diesel engines and provides major improvements in wear protection, deposit and viscosity control over existing or older oils typically meeting the CH-4 or ACEA E3 standard.
- Longer oil life
The dedicated formulation of Shell Rimula R3 MV exceeds the oxidation control requirements for API and ACEA Specifications for continued protection throughout the oil drain
- Emission controlled engines
The advanced formulation of Shell Rimula R3 MV offers increased performance and protection for the latest US 2002/ Euro3 low emission engines.
For engines fitted with exhaust after-treatment devices such as particulate traps, we recommend use of Shell Rimula R4 L. For more information please contact your sales representative.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait