Shell Rim R2 Extra A227

Sebelum PPN:
Rp10.999.900
Spesifikasi
Size (L)209.0
ISO Viscosity Grade15W-40
Viscosity Index141
Density (g/L)0.89 @15°C
Flash Point (°C)COC 226
Dynamic Viscosity (mPas)6600 @-20°C
Kinematic Viscosity (mm²/s)104 @40°C, 14.3 @100°C
Pour Point (°C)-33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shell Rimula R2 Extra Energised Protecion oils we proven combinaions of adciives that react to the varying needs of your engine. They include active dispersants to carry away dirt, keeping the engine clean. Each dedicated additive releases its protective energy when needed, to ensure reliable and consistent protecion against deposits and wear and to resist thickening by heat. Approved by leading engine makers suitable for most heavy duty appications including turbo-charged engines.


Specification Approvals & Recommendations.
- Volvo: VDS
- MB Approval: 228.1
- AR CF-4, CF
- ACEA: 1E2
- MAN: 271
For a full listing of equipment approvals and recommendations, please commit your local Shell Technical Helpdesk, or the OEM Approvals website.


Health, Safety & Environment
- Health and Safety
Shell Rimula R2 Extra (CF-4/ 228.1) is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.
Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.
- Protect the Environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.


Additional Information
- Advice
Advice on applications not covered here may be obtained from your Shell representative.
Feature
Performance, Features & Benefits
- Multigrade benefits
Compared to monograde oils, Shell Rimula R2 Extra can deliver the user a range of benefits associated with the use of multigrade oils. These include reduction of oil consumption by up to 30% (As stated by a leading engine maker), longer oil life and improved fuel economy.
- Protection for turbo-charged engines
Unlike some lower cost multigrade oils, Shell Rimula R2 Extra can be confidently used in many turbo-charged engines to provide protection and long engine life.
- Automotive diesel engines
Shell Rimula R2 Extra is the ideal choice for a wide range of turbo-charged and non-turbocharged engines under normal operation. It is particularly recommended for use in older Mercedes-Benz trucks and buses as well as for cost effective lubrication in off highway applications such as agricultural tractors.
For more severe operations or applications in modern low emission engines we recommend Shell Rimula R3 or Shell Rimula R4 multigrade engine oils.
- Major engine manufacturer acceptance
Shell Rimula R2 Extra meets the recommendation of many major automotive engine builders in Europe and America, providing flexibility to vehicle and equipment owners.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait