Spesifikasi
| Size (L) | 209.0 |
|---|---|
| SAE Viscosity Grade | 68 |
| Refrigerator Oil | KE |
| Flash Point (°C) | COC 232 |
| Pour Point (°C) | -39 |
| Density (kg/m³) | 862 @15°C |
| Kinematic Viscosity (mm²/s) | 68 @40°C, 9 @100°C |
| Miscibility with R290 | Completely miscible with hydrocarbon based refrigerants |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shell Refrigeration Oil S2 FR-A
Refrigerator Compressor Lubricant
Shell Refrigeration Oil S2 FR-A is a low miscibility compressor lubricant intended for use in refrigeration compressors using Ammonia refrigerant. It is formulated from specially refined paraffinic base oils in combination with additives selected to minimise system deposits and provide long service life.
Applications
- Refrigerator compressors
Shell Refrigeration Oil S2 FR-A is recommended for use in open, semi-open and hermetic compressors in domestic, commercial and industrial refrigeration systems. It can be used in both rotary and reciprocating compressor types
- Refrigerant compatibility
Shell Refrigeration Oil S2 FR-A is recommended for use with ammonia (R717) based refrigeration systems where it offers excellent performance, even under high compressor discharge temperatures, or down to evaporation temperatures of -30°C. It can also be used in systems using hydrocarbons such as propane (R290)
Shell Refrigeration Oil S2 FR-A is not recommended for use with CFC, HCFC or HFC refrigerants such as R12, R22 or R134a.
- Seal compatibility
Shell Refrigeration Oil S2 FR-A is compatible with all commonly used sealing materials designed for use with mineral oils.
- Lubricant compatibility
Shell Refrigeration Oil S2 FR-A is completely miscible with mineral oil, alkylated benzene and PAO based lubricants.
Specifications and Approvals
Shell Refrigeration Oil S2 FR-A meets the requirements of DIN 51503 KAA and KE.
Health and Safety
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet, which can be obtained from your Shell representative.
Protect the environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.
Advice
Advice on applications not covered in this leaflet may be obtained from your Shell representative.
Refrigerator Compressor Lubricant
Shell Refrigeration Oil S2 FR-A is a low miscibility compressor lubricant intended for use in refrigeration compressors using Ammonia refrigerant. It is formulated from specially refined paraffinic base oils in combination with additives selected to minimise system deposits and provide long service life.
Applications
- Refrigerator compressors
Shell Refrigeration Oil S2 FR-A is recommended for use in open, semi-open and hermetic compressors in domestic, commercial and industrial refrigeration systems. It can be used in both rotary and reciprocating compressor types
- Refrigerant compatibility
Shell Refrigeration Oil S2 FR-A is recommended for use with ammonia (R717) based refrigeration systems where it offers excellent performance, even under high compressor discharge temperatures, or down to evaporation temperatures of -30°C. It can also be used in systems using hydrocarbons such as propane (R290)
Shell Refrigeration Oil S2 FR-A is not recommended for use with CFC, HCFC or HFC refrigerants such as R12, R22 or R134a.
- Seal compatibility
Shell Refrigeration Oil S2 FR-A is compatible with all commonly used sealing materials designed for use with mineral oils.
- Lubricant compatibility
Shell Refrigeration Oil S2 FR-A is completely miscible with mineral oil, alkylated benzene and PAO based lubricants.
Specifications and Approvals
Shell Refrigeration Oil S2 FR-A meets the requirements of DIN 51503 KAA and KE.
Health and Safety
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet, which can be obtained from your Shell representative.
Protect the environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.
Advice
Advice on applications not covered in this leaflet may be obtained from your Shell representative.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Refrig%20A227/oxP103831897-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
