Spesifikasi
| Size (L) | 209.0 |
|---|---|
| Viscosity Index | 98 |
| Pour Point (°C) | -21 |
| Demulsibility Separation Time (minute) | 10 @82°C |
| FZG Load Stage | 12 Pass |
| Rust Test, Synthetic Sea Water | Pass |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shell Paper Machine OilS3 M 150
Paper Machine Circulating Oils
Shell Paper Machine Oils S3 M are high performance oils based on modern ashless additive technology. They are designed to provide excellent all round protection for the diverse needs and conditions found in modern paper machines. They meet the requirements of Metso, SKF and Voith systems.
Main Applications
- Paper machine applications
There is extensive operator experience with Shell Paper Machine Oils S3 M in many applications especially in Metso and Voith paper machine circulating systems, which include the dry and wet ends of the machine plus the calender stacks.The bulk temperature of the oil should not continuously exceed 80°C.
- Shell Paper Machine Oils S3 M are specifically designed for:
- Lubrication of bearings, gears and auxiliary equipment in the wet end and dryer sections of paper machines
- Hydraulic and lubrication systems in deflection-compensating rolls
- Enhanced protection of gears under severe operating conditions.
Specifications, Approvals & Recommendations
- SKF (paper machine oils)
- Metso (paper machine oils)
- Voith VN 108
- DIN51517-2 -type CLFAG FE-8 (120°C)
- FZG load stage 12 (DIN 51354)
For additional questions regarding equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.
Compatibility & Miscibility
- Seal & Paint Compatibility
Shell Paper Machine Oils S3 M are compatible with seal materials and paints normally specified for use with mineral oils.
Health, Safety & Environment
- Health and Safety
Shell Paper Machine Oils S3 M are unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.
Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.
- Protect the Environment
Take used oil to an authorized collection point. Do not discharge into drains, soil or water.
Additional Information
- Advice
Product recommendations for applications and specifications not covered here may be obtained from your Shell representative.
Paper Machine Circulating Oils
Shell Paper Machine Oils S3 M are high performance oils based on modern ashless additive technology. They are designed to provide excellent all round protection for the diverse needs and conditions found in modern paper machines. They meet the requirements of Metso, SKF and Voith systems.
Main Applications
- Paper machine applications
There is extensive operator experience with Shell Paper Machine Oils S3 M in many applications especially in Metso and Voith paper machine circulating systems, which include the dry and wet ends of the machine plus the calender stacks.The bulk temperature of the oil should not continuously exceed 80°C.
- Shell Paper Machine Oils S3 M are specifically designed for:
- Lubrication of bearings, gears and auxiliary equipment in the wet end and dryer sections of paper machines
- Hydraulic and lubrication systems in deflection-compensating rolls
- Enhanced protection of gears under severe operating conditions.
Specifications, Approvals & Recommendations
- SKF (paper machine oils)
- Metso (paper machine oils)
- Voith VN 108
- DIN51517-2 -type CLFAG FE-8 (120°C)
- FZG load stage 12 (DIN 51354)
For additional questions regarding equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.
Compatibility & Miscibility
- Seal & Paint Compatibility
Shell Paper Machine Oils S3 M are compatible with seal materials and paints normally specified for use with mineral oils.
Health, Safety & Environment
- Health and Safety
Shell Paper Machine Oils S3 M are unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.
Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.
- Protect the Environment
Take used oil to an authorized collection point. Do not discharge into drains, soil or water.
Additional Information
- Advice
Product recommendations for applications and specifications not covered here may be obtained from your Shell representative.
Feature
Performance, Features & Benefits- Good oil life - maintenance saving
Shell Paper Machine Oils S3 M have been designed to resist breakdown under high temperatures and in the presence of water. They have excellent performance in tests such as the ASTM Turbine Oil Stability Test (TOST), a commonly used method of assessing relative oil life capability.
- Reliable wear & corrosion protection
Shell Paper Machine Oils S3 M use a modern, ashless (zinc- free) anti-wear system to provide high performance protection against wear. In addition, they are formulated to provide effective protection against corrosion, even in the wet environments found in paper machine applications.
- Maintaining system efficiency
Excellent water separation and air release helps in conjunction with high quality base oils helps ensure the efficient lubrication of the machines and systems.
Shell Paper Machine Oils S3 M are also suitable for use with fine filtration to help ensure effective contaminant free lubrication to critical machine parts.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Paper%20March%20Oil%20A227/ofP103831879-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
