Spesifikasi
| Size (L) | 209.0 |
|---|---|
| ISO Viscosity Grade | 100 |
| Viscosity Index | 102 |
| Flash Point (°C) | 241 |
| Pour Point (°C) | -24 |
| Density (kg/m³) | 884 @15°C |
| Kinematic Viscosity (mm²/s) | 100 @40°C, 11.5 @100°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shell Air Tool S2 A 100
Pneumatic Tool and Rock Drill Oils
Shell Air Tool S2 A has been developed to meet the special lubrication requirements of pneumatic tools, including percussion type pneumatic tools subjected to the most arduous conditions. They are designed to maintain high oil film strength and effectively lubricate even the most demanding requirements of pneumatic drill impact mechanisms as well as providing excellent mist lubrication of general purpose air tools.
Specifications, Approvals & Recommendations
- ISO 6743-11 Types PAC and PBC
For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk.
Compatibility & Miscibility
- Seal and Paint Compatibility
Shell Air Tool Oil S2 A is compatible with seal materials and paints normally specified for use with mineral oils.
Health, Safety & Environment
- Health and Safety
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet
- Protect the Environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.
Additional Information
- Advice
Advice on applications not covered here may be obtained from your Shell representative.
Pneumatic Tool and Rock Drill Oils
Shell Air Tool S2 A has been developed to meet the special lubrication requirements of pneumatic tools, including percussion type pneumatic tools subjected to the most arduous conditions. They are designed to maintain high oil film strength and effectively lubricate even the most demanding requirements of pneumatic drill impact mechanisms as well as providing excellent mist lubrication of general purpose air tools.
Specifications, Approvals & Recommendations
- ISO 6743-11 Types PAC and PBC
For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk.
Compatibility & Miscibility
- Seal and Paint Compatibility
Shell Air Tool Oil S2 A is compatible with seal materials and paints normally specified for use with mineral oils.
Health, Safety & Environment
- Health and Safety
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet
- Protect the Environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.
Additional Information
- Advice
Advice on applications not covered here may be obtained from your Shell representative.
Feature
Performance, Features & Benefits- Reliable wear & corrosion protection
Shell Air Tool Oil S2 A has been developed to provide excellent lubricity and anti-wear properties to protect percussion tools including rock drills operating under arduous conditions.
It also provides high levels of corrosion protection even under severe water wash conditions.
The high oil film strength provides for excellent load carrying performance and increased drill life.
- Maintaining system efficiency
To ensure efficient lubrication under the full range of operation, Shell Air Tool Oil S2 A has good low temperature fluidity at low temperatures to provide consistent lubrication and to resist oil build-up in areas cooled by rapid air expansion.
Shell Air Tool Oil S2 A has excellent emulsability enabling lubrication in a wet environment.
- Percussive pneumatic tools
Suitable for a wide range of mobile percussive pneumatic tools such as those used in rock drilling, mining and construction activities (e.g. jack hammers, sinkers and other air operated tools).
- Oil mist lubrication applications
Shell Air Tool Oil can also be used in applications requiring mist lubrication, such as air tool installations commonly found in manufacturing.
- Other applications
May be used in certain gear and bearing lubrication systems subject to water ingress.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Air%20Tool%20Oil%20A227/irP103831675-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
