Spesifikasi
| Size (L) | 209.0 |
|---|---|
| Pour Point (°C) | -30 |
| Flash Point (°C) | 102 |
| Density (kg/L) | 0.896 @15°C |
| Kinematic Viscosity | '7.4 at 100°C |
| SNI License | Yes |
| SNI Number | SNI 7069.3:2016 No: 092/W/Pro/B/IV/2019 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shell AdvanceSX 2 (solvent free)
Premium two-stroke motorcycle oil
Shell Advance SX 2 is a premium quality oil blended for on-highway two-stroke motorcycle engines. High viscosity index mineral oils, fortified by polyisobutylene synthetic base fluid, combine with carefully selected additives to produ a superior performance oil for today's two-stroke motorcycles.
Main Applications
- Two-stroke motorcycle engines with oil injection or premix system.
Shell Advance SX 2 should not be used in outboard engines. The appropriate Nautilus Oil is recommended for this application.
Typical physical characteristics
Specifications, Approvals & Recommendations
- Jaso: FB
- ISO: EGB
- Shell Advance SX 2 meets industry specifications for two-stroke oils.
For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Help Desk, or the OEM Approvals website.
Health, Safety & Environment
- Health and Safety
Shell Advance SX 2 is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.
Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet, which can be obtained from your Shell representative.
- Protect the Environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.
Premium two-stroke motorcycle oil
Shell Advance SX 2 is a premium quality oil blended for on-highway two-stroke motorcycle engines. High viscosity index mineral oils, fortified by polyisobutylene synthetic base fluid, combine with carefully selected additives to produ a superior performance oil for today's two-stroke motorcycles.
Main Applications
- Two-stroke motorcycle engines with oil injection or premix system.
Shell Advance SX 2 should not be used in outboard engines. The appropriate Nautilus Oil is recommended for this application.
Typical physical characteristics
Specifications, Approvals & Recommendations
- Jaso: FB
- ISO: EGB
- Shell Advance SX 2 meets industry specifications for two-stroke oils.
For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Help Desk, or the OEM Approvals website.
Health, Safety & Environment
- Health and Safety
Shell Advance SX 2 is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.
Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet, which can be obtained from your Shell representative.
- Protect the Environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.
Feature
Performance, Features & Benefits- Reduced smoke
- Extra power and smoother performance
- Good engine cleanliness
- Longer engine life
- Selfmixing with leaded and unleaded petrol
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Advance%20A227/iiP103831666-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
