MERCK Millipore Tryptone Glucose Extract Broth with TTC

Sebelum PPN:
Rp3.199.900
Spesifikasi
Applicable DeviceMF-methodMicrofilMilliflexMicropreSure
Type of TestMicrobial LimitsBioburden TestingWater MonitoringBeverage Analysis
Quality LevelMQ100
Pre-filled agar mediaTryptone Glucose Extract w/TTC
Target MicroorganismsTotal Count
Incubation Temperature25-35 °C
Certificate IncludedY
Incubation Time24-72 hrs
Media ColorMedium amber, clear to slightly opalescent
Media FormLiquid
Number Tests/Pk50
Regulatory ConformanceStandard Methods
Shelf Life12 months
Storage Temperature2 to 10 °C
Volume (ml)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tryptone Glucose Extract Broth with TTC Application A non-selective medium used to detect total heterotrophic microorganisms in water and other liquids. TTC is used as an indicator for easy enumeration. Beer, Bottled Water, Cider, Soft Drink, Sport Drink, Wine Key Applications ClinicalCosmeticsEnvironmental AnalysisFood and BeverageIndustrial QC Organism Appearance Colonies appear red. Red color in the colonies is produced by reduction of triphenyl tetrazolium chloride (TTC)

Ulasan Produk

Tidak ada ulasan