Merck Millipore Steritest EZ Antibio HV DP

Sebelum PPN:
Rp16.999.900
Spesifikasi
Trade nameSteritest
Device Configuration2 canisters
Filter ColorWhite
Color CodeRed
Maximum Inlet Pressure, bar (psi)3.1 bar (45 psi) @ 25 °C
Maximum Operating Temperature (°C)45
ChemistryHydrophilic Polyvinylidene Fluoride (PVDF)
Device MaterialStyrene acrylonitrile (SAN)
Filter Diameter (mm)47
Filter SurfacePlain
Materials of ConstructionPVC double lumen tubing, 850 mm length; stainless steel and polyamide 6-6 needle adapter
MediaDurapore®
Pore Size (µm)0.45
Quality LevelMQ400
Regulatory ConformanceSterility Testing USP 71, EP2.6.1 , JP 4.06
SterilitySterile
SterilizationGamma
Type of TestSterility testing
Volume (ml)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steritest™ NEO devices for antibiotics low binding PVDF membrane 0,45µm 10/pk, double packed Application Antibiotics and products containing antimicrobial agents

Ulasan Produk

Tidak ada ulasan