Merck Millipore Funnel & Membrane Filter Microfil S-Pak White Gridded

Sebelum PPN:
Rp8.299.900 - Rp8.899.900
Spesifikasi
Trade nameMicrofil
Filter ColorWhite
Type of TestEnvironmental AnalysisBioburden TestingLaboratory Filtration
MediaMF-Millipore
SterilitySterilized
ChemistryMixed Cellulose Esters (MCE)
Device MaterialPolypropylene (PP)
Filter Diameter (mm)47
Filter SurfaceGridded
Volume (ml)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microfil Funnel & Filter, 250mL, 0.45µm 47mm white gridded Overview Microfil® funnels and filters assuring leak-free operation and uniform microorganism recoveries as well as an easy transfer of the membrane with forceps and prevents accidentally touching the filtration area Application General microbiological analysis Key Applications ClinicalCosmeticsEnvironmentalFood and BeverageIndustrial QC

Ulasan Produk

Tidak ada ulasan