Rubbermaid Big Wheel Cart (Gerobak Sorong / Kereta Sorong)

Sebelum PPN:
Rp6.299.900
Spesifikasi
Product Length (inch)58
Product Width (inch)32.75
Product Height (inch)28.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Big Wheel Cart is a professional-grade wheelbarrow constructed of high-density polyethylene with seamless design. This wheel barrow has a smooth, one-piece tub that is easy to dump and clean. 2 large pneumatic wheels make the cart easy to maneuver while ergonomically designed handles reduce strain and make the wheelbarrow easy to lift. Able to carry up to 300 lbs., these farm carts can handle heavy-duty use.
Feature
RubbermaidBig Wheel Cart7.5 Cubic Foot Assembled1pc

Ulasan Produk

Tidak ada ulasan