Rubbermaid Utility Cart With Enclosed End Panels On 3 Sides (Troli Serbaguna / Kereta Dorong)

Sebelum PPN:
Rp13.999.900
Spesifikasi
ColorBlack
Product Length (inch)40.63
Product Width (inch)20
Product Height (inch)37.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial 4093 Utility Cart with Enclosed End Panels on 3 Sides, Black. 300 lbs Load Capacity, 40-5/8" x 20" x 37.8". Rounded corners won't damage walls. Upscale appearance is ideal for institutional, warehouse or front office use. Durable resin construction resists scratches, chips and rust. Lightweight and easy to handle with quiet, nonmarking casters. Comfortable, rounded handles. Measures 40-5/8" length by 20" width by 37.8" height.
Feature
RubbermaidUtility Cart With Enclosed End Panels On 3 Sides Black1pc

Ulasan Produk

Tidak ada ulasan