Rubbermaid Trades Cart With 5 In Casters (Troli Alat / Kereta Alat)

Sebelum PPN:
Rp9.999.900
Spesifikasi
ColorBlack
Product Length (inch)38
Product Width (inch)19.25
Product Height (inch)33.38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Trades Cart. High-density structural foam construction makes this cart sturdy, lightweight, and maneuverable. Won’t rust, dent chip, or peel. Trades Cart has four compartmentalized boxes to store assorted parts and hardware, and two storage bins to hold essential hand tools and supplies. Trades Cart has a fully enclosed, lockable storage compartment to help keep tools and materials secure. Large 5” non-marking casters. 330 lb load capacity.
Feature
RubbermaidTrades Cart With 5 In Casters Includes 2 Parts Boxes And 4 Parts Bins Black1pc

Ulasan Produk

Tidak ada ulasan