Rubbermaid Half Round Open Top Dustbin (Tempat Sampah / Tong Sampah)

Sebelum PPN:
Rp5.199.900 - Rp9.499.900
Spesifikasi
Product Length (inch)9
Product Width (inch)18
Product Height (inch)32
Capacity (gal)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sleek Half Round 12 Gallon FGSH12 Decorative Half-Round Indoor Waste Container has a contemporary graphic pattern designed to seamlessly and beautifully blend with modern facilities and environments. It’s made from heavy-gauge, fire-safe steel and fits flush against walls to conserve space and reduce obstructions in high-traffic areas. Leg levelers provide stability on uneven surfaces and a leak-proof rigid plastic liner is included. Folding retainer bands securely hold liner bags in place and out of sight. The receptacle arrives fully assembled, making set-up fast and easy.
Feature
RubbermaidHalf Round Open Top DustbinPerforated Stainless Steel121pc

Ulasan Produk

Tidak ada ulasan