Rubbermaid Round Tops Open Top Dustbin (Tempat Sampah Bulat / Tong Sampah)

Sebelum PPN:
Rp4.399.900 - Rp6.299.900
Spesifikasi
Product Length (inch)15
Product Width (inch)15
Product Height (inch)32
Capacity (gal)15
Material TypeMetal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Featuring a classic, round top design, the Round Top 15 Gallon FGR32 Open Top Decorative Indoor Waste Container is constructed from heavy-gauge, fire-safe steel with an open top for easy, drop-in waste disposal. The sleek design beautifully blends into any modern or upscale environments. Recessed handgrips allow the lid to be easily lifted for convenient waste disposal, and the bottom rim is designed to protect flooring. No assembly is required for the waste receptacle, making set-up fast and easy.
Feature
RubbermaidRound Tops Open Top DustbinBlack Gloss151pc

Ulasan Produk

Tidak ada ulasan