Rubbermaid Vented Slim Jim (Tempat Sampah / Tong Sampah)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Product Length (inch)22
Product Width (inch)11
Product Height (inch)30
Capacity (gal)23
Material TypeResin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Vented Slim Jim® Container is crafted to make waste management compliance easier and reduce strain on workers. Constructed of high quality, commercial-grade materials, these containers feature 4 venting channels that make removing garbage bags up to 80% easier than traditional straight wall receptacles.
Feature
RubbermaidVented Slim Jim Beige231unit

Ulasan Produk

Tidak ada ulasan

Halaman Terkait