Rubbermaid Brute Multi Surface Dolly (Troli Drum / Dolly Multi Permukaan)

Sebelum PPN:
Rp3.899.900
Spesifikasi
Product Width (inch)22.42
Product Height (inch)29.34
Material TypeResin
Capacity (lbs)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built to handle rough and uneven surfaces, the BRUTE® Multi-Surface Dolly is designed to help make moving waste easier than ever. Ergonomically designed features help prevent injuries and support worker safety while on the job.
Feature
RubbermaidBrute Multi Surface Dolly1pc

Ulasan Produk

Tidak ada ulasan