Rubbermaid Executive Series Hygen Glass Microfiber Cloth (Kain Lap Mikrofiber)

Sebelum PPN:
Rp179.900
Spesifikasi
ColorBlue
Product Length (inch)16
Product Width (inch)16
Product Height (inch)0.5
MaterialMicrofiber
Size (cm)40.6x40.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HYGEN™ Mirror and Glass Cloths are designed with premium microfiber construction that leaves no trace of scratches or lint residue behind on glass or mirrored surfaces. Innovative Microfiber technology increases operational efficiencies and improves worker well-being.
Feature
RubbermaidExecutive Series Hygen Glass Microfiber ClothBlue16x161pc

Ulasan Produk

Tidak ada ulasan