Rubbermaid Hygen Disposable Microfiber Pad (Kain Lap Mikrofiber)

Sebelum PPN:
Rp2.599.900
Spesifikasi
ColorWhite
Product Length (inch)18
Product Width (inch)18.25
Product Height (inch)4.13
MaterialMicrofiber
Size (cm)45.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HYGEN™ Disposable Microfiber is proven to remove 99.9% of microbes and eliminates the food source for pathogens to break the chain of infection. Combining superior microfiber with built-in scrubber technology, in a disposable application, HYGEN™ Disposable Microfiber helps prevent cross-transmission and reduces the risk of healthcare-associated infections. The innovative technology knits microfiber yarn into a non-woven substrate, creating unique, disposable microfiber.
Feature
RubbermaidHygen Disposable Microfiber PadWhite181pc

Ulasan Produk

Tidak ada ulasan