Rubbermaid Hygen Disposable Microfiber Cloth Refill (Kain Lap Mikrofiber)

Sebelum PPN:
Rp3.799.900
Spesifikasi
ColorWhite
Product Length (inch)8
Product Width (inch)10
Product Height (inch)11.13
MaterialMicrofiber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HYGEN™ Disposable Microfiber is proven to remove 99.9% of microbes and eliminates the food source for pathogens to break the chain of infection. Combining superior microfiber with built-in scrubber technology, in a disposable application, HYGEN™ Disposable Microfiber helps prevent cross-transmission and reduces the risk of healthcare-associated infections. The innovative technology knits microfiber yarn into a non-woven substrate, creating unique, disposable microfiber.
Feature
RubbermaidHygen Disposable Microfiber Cloth RefillWhite1pc

Ulasan Produk

Tidak ada ulasan