Rubbermaid Vented Brute Recycling Pail (Ember Sampah Daur Ulang / Tempat Sampah Daur Ulang)

Sebelum PPN:
Rp679.900
Spesifikasi
ColorBlue
Product Length (inch)22.34
Product Width (inch)19.38
Product Height (inch)22.88
Capacity (gal)20
Material TypeResin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial vented BRUTE® container has innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury. The proprietary design constructed with the highest quality material plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.
Feature
RubbermaidVented Brute Recycling Pail Blue201pc

Ulasan Produk

Tidak ada ulasan