Rubbermaid Utility Cart (Troli Serbaguna / Kereta Dorong)

Sebelum PPN:
Rp9.199.900
Spesifikasi
ColorBlack
Product Length (inch)40.63
Product Width (inch)20
Product Height (inch)37.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Xtra Utility Cart, 3 Shelf, functions in front and back of house applications. This rolling utility cart has open sides to carry large loads. It has metal uprights and molded shelves engineered for durability, 4" non-marking swivel casters for mobility, and can support up to 300 lbs.
Feature
RubbermaidUtility CartBlack1pc

Ulasan Produk

Tidak ada ulasan