Rubbermaid Plastic Professional Squeegee Dual Moss Rubber (Serokan Lantai / Wiper Lantai)

Sebelum PPN:
Rp479.900
Spesifikasi
ColorBlack
Product Length (inch)18
Product Width (inch)2.3
Product Height (inch)3.5
Material TypeRubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This straight floor squeegee features a dual moss rubber blade that will not leave marks. The blade is dual moss rubber. Ideal for removing liquid spills and heavy dirt in any work environment. The blade fits standard tapered handles. 18" long.
Feature
RubbermaidPlastic Professional Squeegee Dual Moss RubberBlack181pc

Ulasan Produk

Tidak ada ulasan