Rubbermaid Insert Pan Handled Cover With Peg Hole (Tutup Wadah Makanan / Tutup Pan)

Sebelum PPN:
Rp179.900
Spesifikasi
ColorClear
Product Length (inch)6.88
Product Width (inch)6.38
Product Height (inch)1
Material TypePolycarbonate (PC)
Temperature Range-40 to 102°F (–40°C to 39°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Cold Food Pan Handled Cover with Peg Hole is break resistant. It won't rust, dent, or bend, and is quieter than metal. It is used to cover all 1/6 size cold food pans and has a peg hole for easy hanging to store or dry. The food pan cover features a non-stick surface for better food release and easy cleaning. It is made of FDA-compliant materials and designed for use in temperatures of -40 to 212 degree F. The cold food pan is NSF-certified and dishwasher safe.
Feature
RubbermaidInsert Pan Handled Cover With Peg Hole Clear1pc

Ulasan Produk

Tidak ada ulasan