Rubbermaid Round Storage Container (Wadah Penyimpanan Makanan / Kontainer Makanan)

Sebelum PPN:
Rp399.900
Spesifikasi
ColorClear
Capacity (L)5.7
Volume (Quart)6
Product Length (inch)8.75
Product Width (inch)8.8
Product Height (inch)2.69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Space Saving Food Storage Container, 2-Quart, Clear, keeps food fresh, organized, and ready-to-use. Featuring easy-to-read graduated measurements in blue for liters and red for quarts, these plastic food storage containers make it easy to measure contents. Because we believe the best food storage containers use space efficiently, we've designed these plastic containers with a square shape that offers 25% more storage capacity than round containers. Constructed of break-resistant polycarbonate, they have a temperature range of -40°-212°F making them perfect for everything from freezer storage to sous vide cooking. Commercial dishwasher safe, they feature durable handles with drain holes for proper washing and drying. USDA-certified for food contact, it assists in complying with HACCP guidelines and is NSF 3-A Meat and Poultry Equipment and NSF 2-certified.
Feature
RubbermaidRound Storage Container Clear65.71pc

Ulasan Produk

Tidak ada ulasan

Halaman Terkait