Rubbermaid Hygen Microfiber Cloth (Kain Lap Mikrofiber)

Sebelum PPN:
Rp149.900
Spesifikasi
Product Length (inch)16
Product Width (inch)16
MaterialMicrofiber
Size (cm)40.6x40.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Studies have shown that harmful pathogens can live on surfaces for up to 5 months, thus the CDC describes proper environmental cleaning as a "fundamental intervention for infection prevention and control". HYGEN™ Microfiber is proven to remove 99.9% of microbes and eliminates the food source for pathogens to break the chain of infection. Combining superior microfiber with built-in scrubber technology, HYGEN™ Microfiber helps prevent cross-transmission and reduces the risk of healthcare-associated infections.
Feature
RubbermaidHygen Microfiber ClothGreen16x161pc

Ulasan Produk

Tidak ada ulasan

Halaman Terkait